Beli alat ukur vibrasi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taica Vibration Damper Insulator with Prate and Rubber CoveringDeskripsi:-Because the natural frequency is designed to be low, it is capable of isolating vibrations in the low frequency range.-Because it is covered with bellowed EPDM rubber, durability is even better making it suitable for outdoor use.-Stable vibration-isolating performance is demonstrated in a range of -20℃ to 90℃.-With four points of support, it can isolate the vibration of equipment weighing 100 to 300kg. -Isolating vibration of vacuum pump and compressor.atribut:
- Outer Dimensions: 132・85mm
- Gel Height: 34mm
- Screw Dimension: M10
- Rubber Materials: Silicone Gel, EPDM
- Bolts Materials: Iron (trivalent chromate plating)
- Plate Materials: Iron (trivalent chromate plating)
- Total Height (mm): 64
- Extech Vibration MeterDeskripsi:The VB450 is a convenient compact sized Vibration Meter which measures vibration levels in industrial machinery. Misalignment, poor balancing, structural compromises, and other factors can cause unwanted vibration increases. VB450 features a wide 10Hz toatribut:
- Acceleration (Peak): 0.1 to 199.9 m/s2
- Velocity (RMS): 0.1 to 199.9mm/s
- Displacement (Peak-to-Peak): 1 to 1999 micrometer
- Resolution: 0.1m/s2 , 0.1mm/s, 1 micrometer
- Basic Accuracy: (5% + 1 digit)
- Dimensions: 185x68x30mm
- SHOWASOKKI Digital Vibration Meteratribut:
- Acceleration Frequency (Hz): 5 to 10k
- Acceleration Measurement Range (m/s²): 0.01 to 199.9
- Speed Frequency (Hz): 10 to 1k
- Speed Measurement Range (m/s): 0.01 to 199.9
- Vibration pickup: Piezoelectric type detector
- Power Supply: AA battery x 2 (included)
- Purpose of Use: Vibration measurement and maintenance of rotary machines such as pumps and motors. For monitoring the vibration testing machine. Inspection of Centrifuges.
- KRISBOW Alat Ukur Getaranatribut:
- Transducer: 100 to 570
- Measuring Range: 10 to 100
- Display Screen: LCD, 320 x 200 pixels, with LED backlight
- Life Battery: Work 20 hours continuously. Charging time 12 hours
- Accuracy (mm): +/- 5%
- Dimensions (mm): 171x78.5x28
- Temperature Range (°С): 0 to 40
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- Lutron Vibration MeterDeskripsi:Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
- Taica Vibration Damper Insulator with SpringDeskripsi:-Because the natural frequency is designed to be low, it is capable of isolating vibrations in the low frequency range.-A compound type using a spring and gel.-With four points of support, it can isolate the vibration of equipment weighing 3.2 to 16kg. -Isolating vibration of pump, compressor, precision equipment, measuring instrument.atribut:
- Recommended Frequencies: 14Hz and up
- Outer Dimensions: 28mm
- Gel Height: 23mm
- Rubber Materials: Silicone Gel
- Bolt Material: Brass
- Spring Materials: SWPA (trivalent chromate plating)
- Total Height (mm): 47
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- EXSEAL Gel DamperDeskripsi:-The gel has no orientation and has equal effect vertically and horizontally.-Demonstrates effect from low range from as low as 23Hz and up. (Varies depending on the hardness of the material.) -Vibration prevention of machinery.-Vibration isolation of compressor and motor.-Preventing vibration from the floor from reaching measurement equipment.atribut:
- Thickness (mm): 25
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- Taica Vibration Damper Gel BushDeskripsi:-The bolt is penetrated to minimize lateral shaking.-Optimal for vibration-proofing and damping light and fragile object such as printed circuit board.-With four points of support, it can be used with equipment weighing 0.2 to 32kg and remove even fine vibration. -For vibration-proofing and damping printed circuit boards.-Vibration isolation of fan and compact drive machine.atribut:
- Rubber Materials: Silicone Gel
- Collar Materials: Brass
- TRUSCO Anti Vibration Pad (Penahan Getaran)Deskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- Benetech Vibration MeterDeskripsi:Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.atribut:
- Accuracy: ±5%
- Displacement: 0.001 to 1.999mm
- Power Supply: 9V Battery
- Extech Vibration Meteratribut:
- Display: LCD
- Hikari Nr Rubberatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 1
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
Daftar Harga alat ukur vibrasi Terbaru October 2026
| Taica Vibration Damper Insulator with Prate and Rubber Covering | Rp2.799.900 |
| Extech Vibration Meter | Rp20.999.900 |
| SHOWASOKKI Digital Vibration Meter | Rp27.999.900 |
| KRISBOW Alat Ukur Getaran | Rp26.999.900 |
| TRUSCO Cushion Rubber | Rp24.900 |
| Lutron Vibration Meter | Rp9.399.900 |
| Taica Vibration Damper Insulator with Spring | Rp889.900 |
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp199.900 |
| EXSEAL Gel Damper | Rp289.900 |
| monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran) | Rp43.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)


























































































































































/P101001374-1.jpg)

/64P101563220-15.jpg)


/P101002158-1.jpg)
/afP102006375-4.jpg)
/j0P101516684-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)